Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 16038

  • Zoro # G7696370


product price: $36.69
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16038
Zoro #
G7696370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
7/8"
Tap Thread Size
7/16"-20
Square Size
0.2420 in
55% Thread Drill Size
10.20 mm
75% Thread Drill Size
9.95 mm
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
Shank Length
2 1/4 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Series
2314/5314
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Material Grade - Machining
Bright
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H3
Spiral Direction
Right Hand
Threads per Inch
20
Helix Angle
52 Degrees
Class of Fit
3B
Number of Pieces
1
List Number
2314/5314

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.