Zoro Homepage

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 16074

  • Zoro # G6498895


product price: $44.99
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16074
Zoro #
G6498895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
24.00mm
Tap Thread Size
M12-1.75
Shank Length
2 7/16 in
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Square Size
0.2750 in
65% Thread Drill Size
10.50 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Limit
D6
Secondary Material Application ISO Code
K, M, N
Series
2364/5364
Spiral Direction
Right Hand
Primary Material Application
Steel
Material Grade - Machining
Bright
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Standard
Metric
Thread Pitch
1.75mm
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Number of Pieces
1
List Number
5364

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.85 mm, High Speed Steel, Bright (Uncoated), Thread Length 23.75 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.