Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 5390232

  • Zoro # G0808071


product price: $30.29
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5390232
Zoro #
G0808071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
7/16"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Size
1/4
55% Thread Drill Size
#3
Shank Length
1 3/16 in
Square Size
0.1890 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Thread Size
1/4"-20

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
8304
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
20
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
0 Degrees
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Material Grade - Machining
WP49EG
Thread Standard
UNC
Shank Type - Machining
Straight
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.