Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 5390240
Zoro # G1054051
product price: $34.19
/eaKey Features
Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5390240
Zoro #
G1054051
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
35/64"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-16
Size
3/8
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Shank Length
1 9/32 in
Square Size
0.2840 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.