Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 5400239

  • Zoro # G6593303


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400239
Zoro #
G6593303
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
1"
Tap Thread Size
M14X1.5
55% Thread Drill Size
12.50 mm
Square Size
8.10mm
75% Thread Drill Size
12.50 mm
Shank Length
47.00 mm
Thread Size
M14x1.5
65% Thread Drill Size
31/64 in
Size
M14
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Thread Pitch
1.50mm
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D6
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Series
VT-SFT
Thread Standard
Metric Fine
Class of Fit
6H
List Number
8354
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 91.2 mm, Cobalt, Black Oxide, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.