Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 5400240

  • Zoro # G7204827


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
97.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400240
Zoro #
G7204827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
97.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
28.00mm
Tap Thread Size
M16-2.00
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00 mm
Square Size
9.07mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Shank Length
48.80 mm
Size
M16
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Pitch
2.00mm
Thread Limit
D7
Thread Standard
Metric
Primary Material Application ISO Code
K, M, P
Series
VT-SFT
Measurement System
Metric
Tap Shank Standard
ANSI
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Extended Neck
Yes
Class of Fit
6H
Number of Pieces
1
List Number
8354

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 96.8 mm, Cobalt, Black Oxide, Thread Length 27.7 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.