Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # GT325002

  • Zoro # G7700379


product price: $56.89
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT325002
Zoro #
G7700379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Square Size
4.90mm
Shank Length
50.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN 371
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K
Thread Limit
6HX
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Thread Standard
Metric
Spiral Direction
Right Hand
Primary Material Application
Steel
Tap Shank Standard
DIN 371
Powdered Metal Base Material
Cobalt
Secondary Material Application
Cast Iron
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Series
GT32
Material Grade - Machining
GP6520
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Features
Form E Bottoming Chamfer
Measurement System
Metric
Class of Fit
6HX
Number of Pieces
1
List Number
GT32

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.