Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # GT325003

  • Zoro # G7700421


product price: $62.29
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT325003
Zoro #
G7700421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
Square Size
6.20mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN 371
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT32
Thread Pitch
1.25mm
Measurement System
Metric
Features
Form E Bottoming Chamfer
Extended Neck
Yes
Primary Material Application
Steel
Tap Shank Standard
DIN 371
Thread Limit
6HX
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Material Grade - Machining
GP6520
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Number of Pieces
1
List Number
GT32

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.