Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # GT335002

  • Zoro # G7700537


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT335002
Zoro #
G7700537
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00 mm
Square Size
4.90mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Shank Length
50.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Coolant Fed
Coolant Through
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Material Grade - Machining
GP6520
Helix Angle
45 Degrees
Tap Shank Standard
DIN 371
Features
Form E Bottoming Chamfer, Through Coolant
Series
GT33
Measurement System
Metric
Secondary Material Application ISO Code
K
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Limit
6HX
Extended Neck
Yes
Class of Fit
6HX
Number of Pieces
1
List Number
GT33

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Thread Length 10 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.