Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # GT945003

  • Zoro # G7672920


product price: $39.19
/ea

Key Features

Overall Length
1-61/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT945003
Zoro #
G7672920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-61/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
5/8"
Tap Thread Size
#5-40
Square Size
0.1080 in
Shank Length
1 1/16 in
Thread Size
#5-40
75% Thread Drill Size
#39
55% Thread Drill Size
#36
65% Thread Drill Size
#37
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Spiral Direction
Right Hand
Threads per Inch
40
Secondary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WS39MG
Series
GT94
Thread Limit
H2
Helix Angle
11 Degrees
Measurement System
Pipe
Tap Shank Standard
ANSI
Features
Form E Bottoming Chamfer
Primary Material Application
All Materials
Shank Type - Machining
Straight
Extended Neck
No
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Class of Fit
3B
List Number
GT94
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 61/64 in, Powdered Metal, Not Applicable, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.