Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # GT945028

  • Zoro # G7672975


product price: $69.69
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT945028
Zoro #
G7672975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-14
Square Size
0.2390 in
Thread Size
7/16"-14
55% Thread Drill Size
W
65% Thread Drill Size
V
Shank Length
1 21/32 in
75% Thread Drill Size
U
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Standards
USCTI 302A
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
No
Material Grade - Machining
WS39MG
Thread Limit
H3
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Series
GT94
Secondary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Features
Form E Bottoming Chamfer
Helix Angle
11 Degrees
Tap Shank Standard
ANSI
Class of Fit
3B
Number of Pieces
1
List Number
GT94

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Powdered Metal, Not Applicable, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.