Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # VTSFT-TC6532

  • Zoro # G3932019


product price: $67.49
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6532
Zoro #
G3932019
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
20.00mm
Tap Thread Size
M14-2.00
Thread Size
M14x2
65% Thread Drill Size
31/64 in
75% Thread Drill Size
12.00 mm
Shank Length
60.00 mm
Square Size
9.00mm
55% Thread Drill Size
12.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Measurement System
Metric
Tap Shank Standard
DIN 376
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
6H
Extended Neck
Yes
Thread Pitch
2.00mm
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.