Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # VTSFT5139

  • Zoro # G7663400


product price: $23.89
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5139
Zoro #
G7663400
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/8"
Tap Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Square Size
0.1290 in
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
Shank Length
1 3/16 in
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNC
Spiral Direction
Right Hand
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
H2
Threads per Inch
32
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Extended Neck
Yes
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.