Zoro Homepage

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # VTSFT5150

  • Zoro # G7663489


product price: $30.39
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5150
Zoro #
G7663489
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-18
Shank Length
1 1/4 in
Thread Size
5/16"-18
55% Thread Drill Size
I
Square Size
0.2360 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
USCTI 302A
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Material Grade - Machining
WP49EG
Thread Standard
UNC
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Series
VT-SFT
Threads per Inch
18
Primary Material Application ISO Code
K, M, P
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.