Spiral Flute Tap, Bottoming 3 Flutes
Mfr # VTSFT5161
Zoro # G7663470
product price: $49.29
/eaKey Features
Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5161
Zoro #
G7663470
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
7/8"
Tap Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Thread Size
7/16"-20
Square Size
0.2390 in
Shank Length
1 21/32 in
55% Thread Drill Size
10.20 mm
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Cobalt, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.