Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # VTSFT5168

  • Zoro # G7663638


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5168
Zoro #
G7663638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1.090"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H3
55% Thread Drill Size
14.20 mm
Square Size
0.3570 in
Thread Size
5/8"-11
75% Thread Drill Size
13.60 mm
Shank Length
1 29/32 in
65% Thread Drill Size
13.90 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Oxide
List Number
VT-SFT
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Standard
UNC
Material Grade - Machining
WP49EG
Measurement System
Fractional Inch
Thread Limit
H3
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Threads per Inch
11
Primary Material Application ISO Code
K, M, P
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, Black Oxide, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.