Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # VTSFT6580

  • Zoro # G7662350


product price: $63.89
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6580
Zoro #
G7662350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.75
Square Size
7.00mm
75% Thread Drill Size
10.30 mm
Shank Length
66.00 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Measurement System
Metric
Thread Standard
Metric
Features
Form E Bottoming Chamfer, Multipurpose Taps
Material Grade - Machining
WP49EG
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Thread Pitch
1.75mm
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Tap Shank Standard
DIN 376
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.