Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # VTSFT6581

  • Zoro # G7662387


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6581
Zoro #
G7662387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
24.00mm
Tap Thread Size
M14-2.00
Shank Length
58.00 mm
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Square Size
9.00mm
Thread Size
M14x2
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN 376
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Material Grade - Machining
WP49EG
Thread Standard
Metric
Measurement System
Metric
Spiral Direction
Right Hand
Series
VT-SFT
Tap Shank Standard
DIN 376
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Features
Form E Bottoming Chamfer, Multipurpose Taps
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.