Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # VTSFT6582

  • Zoro # G7662396


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6582
Zoro #
G7662396
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
24.00mm
Tap Thread Size
M16-2.00
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
65% Thread Drill Size
9/16 in
Shank Length
59.00 mm
Square Size
9.00mm
Thread Size
M16x2
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Standards
DIN 376
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
2.00mm
Thread Limit
6H
Material Grade - Machining
WP49EG
Measurement System
Metric
Series
VT-SFT
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Features
Form E Bottoming Chamfer, Multipurpose Taps
Helix Angle
45 Degrees
Thread Standard
Metric
Shank Type - Machining
Straight
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.