Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 5390267

  • Zoro # G0379845


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Vanadium High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5390267
Zoro #
G0379845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Tap Thread Size
3/4"-10
Thread Length
53/64"
Size
3/4
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50 mm
Shank Length
2 5/32 in
Thread Size
3/4"-10
Square Size
0.4390 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
8304
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Helix Angle
45 Degrees
Material Grade - Machining
WP49EG
Extended Neck
Yes
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Standard
UNC
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Threads per Inch
10
Secondary Material Application ISO Code
K, M, P
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, Black Oxide, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.