Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # 5390268

  • Zoro # G3285021


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Vanadium High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5390268
Zoro #
G3285021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
19/32"
55% Thread Drill Size
17.90 mm
Square Size
0.4390 in
75% Thread Drill Size
17.50 mm
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
Shank Length
2 5/32 in
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Vanadium High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
UNF
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Series
VT-SFT
Spiral Direction
Right Hand
Threads per Inch
16
Class of Fit
3B
Number of Pieces
1
List Number
8304

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt, Black Oxide, Thread Length 1 7/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.