Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # GT325006

  • Zoro # G7700528


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT325006
Zoro #
G7700528
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-2.00
Thread Length
20.00mm
Square Size
9.00mm
Shank Length
58.00 mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
TiCN
Standards
DIN 376
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Features
Form E Bottoming Chamfer
Material Grade - Machining
GP6520
Measurement System
Metric
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Spiral Direction
Right Hand
Series
GT32
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Thread Limit
6HX
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Thread Pitch
2.00mm
Secondary Material Application
Cast Iron
Thread Standard
Metric
Class of Fit
6HX
List Number
GT32
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.