Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # GT325009

  • Zoro # G7700388


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT325009
Zoro #
G7700388
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Thread Length
15.00mm
Square Size
9.00mm
Shank Length
54.00 mm
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50 mm
Thread Size
M16x1.5
55% Thread Drill Size
14.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Standards
DIN 374
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Thread Limit
6HX
Helix Angle
45 Degrees
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
P
Features
Form E Bottoming Chamfer
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Thread Pitch
1.50mm
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
GP6520
Tap Shank Standard
DIN 374
Series
GT32
Secondary Material Application ISO Code
K
Spiral Direction
Right Hand
Class of Fit
6HX
Number of Pieces
1
List Number
GT32

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.