Spiral Flute Tap, Bottoming 4 Flutes
Mfr # VTSFT-TC6534
Zoro # G3932411
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6534
Zoro #
G3932411
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Thread Length
15.00mm
55% Thread Drill Size
14.90 mm
Shank Length
55.00 mm
75% Thread Drill Size
14.50 mm
Square Size
9.00mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.