Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # VTSFT-TC6534

  • Zoro # G3932420


product price: $62.99
/ea

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6534
Zoro #
G3932420
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M16-1.50
Shank Length
55.00 mm
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Square Size
9.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 374
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Limit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Material Grade - Machining
WP49EG
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.