Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # VTSFT-TC6538

  • Zoro # G7683249


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6538
Zoro #
G7683249
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
125.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M18-2.00
Square Size
11.00mm
Shank Length
64.00 mm
Thread Size
M18x2
75% Thread Drill Size
16 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Standards
DIN 374
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Thread Pitch
2.00mm
Thread Limit
6H
Series
VT-SFT
Tap Shank Standard
DIN 374
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M18x2, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 25 mm, 75 Percent Thread Drill Size 16 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.