Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # VTSFT-TC6544

  • Zoro # G3932542


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6544
Zoro #
G3932542
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
125.00mm
Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-1.50
Thread Length
18.00mm
Square Size
14.50mm
75% Thread Drill Size
20.50 mm
Thread Size
M22x1.5
Shank Length
64.00 mm
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
20.75 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Material Grade - Machining
WU41EG
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
Metric Fine
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
6H
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Series
VT-SFT
Extended Neck
Yes
Primary Material Application
Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Thread Length 18 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.