Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # VTSFT-TC6545

  • Zoro # G7683230


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
18.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6545
Zoro #
G7683230
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
140.00mm
Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-2.00
Thread Length
25.00mm
65% Thread Drill Size
20.31 mm
Square Size
14.50mm
75% Thread Drill Size
20.05 mm
Shank Length
74.00 mm
Thread Size
M22x2
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Standards
DIN 374
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Limit
6H
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
DIN 374
Measurement System
Metric
Helix Angle
45 Degrees
Thread Pitch
2.00mm
Material Grade - Machining
WP49EG
Spiral Direction
Right Hand
Series
VT-SFT
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x2, Metric, Overall Length 140 mm, High Speed Steel, Black Oxide, Thread Length 25 mm, 75 Percent Thread Drill Size 20.05 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.