Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # VTSFT-TC6551

  • Zoro # G7682950


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6551
Zoro #
G7682950
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
140.00mm
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Tap Thread Size
M27-1.50
Thread Length
20.00mm
65% Thread Drill Size
25.73 mm
Thread Size
M27x1.5
Square Size
16.00mm
Shank Length
75.00 mm
75% Thread Drill Size
25.54 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiN
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Limit
6H
Tap Shank Standard
DIN 374
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Metric
Thread Pitch
1.50mm
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
Metric Fine
Primary Material Application
Steel
Material Grade - Machining
WU41EG
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x1.5, Metric, Overall Length 140 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 25.54 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.