Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # VTSFT-TC6552

  • Zoro # G7682923


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
20.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6552
Zoro #
G7682923
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
160.00mm
Shank Dia.
20.00mm
Tap Size
M27
Tap Dimension Type
Metric
Tap Thread Size
M27-3.00
Thread Length
33.00mm
65% Thread Drill Size
24.47 mm
Square Size
16.00mm
Shank Length
75.00 mm
75% Thread Drill Size
24.08 mm
Thread Size
M27x3
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
Oxide
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Extended Neck
Yes
Series
VT-SFT
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Thread Pitch
3.00mm
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Helix Angle
45 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 33 mm, 75 Percent Thread Drill Size 24.08 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.