Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # VTSFT-TC6563

  • Zoro # G7683133


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
32.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6563
Zoro #
G7683133
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
200.00mm
Shank Dia.
32.00mm
Tap Size
M39
Tap Dimension Type
Metric
Tap Thread Size
M39-4.00
Thread Length
40.00mm
Thread Size
M39x4
Square Size
24.00mm
75% Thread Drill Size
35.10 mm
Shank Length
95.00 mm
65% Thread Drill Size
35.62 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
DIN 376
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric
Helix Angle
45 Degrees
Thread Pitch
4.00mm
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Series
VT-SFT
Thread Limit
6H
Material Grade - Machining
WP49EG
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M39x4, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 35.10 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.