Spiral Flute Tap Bottoming, 4 Flutes
Mfr # VTSFT-TC6564
Zoro # G3932387
product price: $68.39
/eaKey Features
Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6564
Zoro #
G3932387
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
20.00mm
Tap Thread Size
M16-2.00
Thread Size
M16x2
75% Thread Drill Size
14.00 mm
Square Size
9.00mm
Shank Length
55.00 mm
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.