Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # VTSFT-TC6564

  • Zoro # G3932332


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6564
Zoro #
G3932332
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
20.00mm
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Square Size
9.00mm
Thread Size
M16x2
Shank Length
55.00 mm
65% Thread Drill Size
9/16 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Primary Material Application
Steel
Helix Angle
45 Degrees
Thread Limit
6H
Series
VT-SFT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Measurement System
Metric
Tap Shank Standard
DIN 376
Primary Material Application ISO Code
P
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Thread Standard
Metric
Shank Type - Machining
Straight
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, TiN, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.