Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 4

  • Mfr # VTSFT6584

  • Zoro # G7662536


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6584
Zoro #
G7662536
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Tap Thread Size
M20-2.50
Thread Length
30.00mm
75% Thread Drill Size
17.50 mm
Square Size
12.00mm
55% Thread Drill Size
18.20 mm
Shank Length
76.00 mm
Thread Size
M20x2.5
65% Thread Drill Size
45/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
Oxide
Tap Grouping
Tap
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 376
Features
Form E Bottoming Chamfer, Multipurpose Taps
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Thread Pitch
2.50mm
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
6H
Thread Standard
Metric
Helix Angle
45 Degrees
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.