Spiral Flute Tap, M10-1.00, 3 Flutes, Metric Fine
Mfr # VTSFT6553
Zoro # G3790812
product price: $58.89
/eaKey Features
Overall Length
90.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6553
Zoro #
G3790812
UPC #
4050839598946
Country of Origin
United States
Dimensions
Overall Length
90.00mm
Tap Size
M10
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M10-1.00
Thread Size
M10x1
75% Thread Drill Size
9.00 mm
Pitch Diameter Limit
H3
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Class of Fit
6H
Thread Limit
6H
Description
Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.