Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M10-1.00, Plug, Metric Fine, 3 Flutes, TiCN

  • Mfr # GT205105

  • Zoro # G6439492


product price: $47.19
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205105
Zoro #
G6439492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
10.00mm
Tap Thread Size
M10-1.00
55% Thread Drill Size
9.25 mm
Square Size
5.50mm
65% Thread Drill Size
23/64 in
75% Thread Drill Size
9.00 mm
Shank Length
55.00 mm
Thread Size
M10x1
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI, DIN 374
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application
Steel
Series
GT20
Measurement System
Metric
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Tap Shank Standard
DIN 374
Features
Form D Plug Chamfer
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron
Thread Limit
6HX
Secondary Material Application ISO Code
K
Powdered Metal Base Material
Cobalt
Material Grade - Machining
GP6520
Primary Material Application ISO Code
P
Thread Pitch
1.00mm
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90.00 mm, High Speed Steel, TiCN, Thread Length 10.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.