Spiral Flute Tap, M10-1.00, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # VTSFT-TC6540

  • Zoro # G3932238


product price:  $42.29
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6540
Zoro #
G3932238
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M10
Thread Length
9/16"
Pitch Diameter Limit
6H
Tap Thread Size
M10-1.00
Shank Length
50.00 mm
Thread Size
M10x1
65% Thread Drill Size
23/64 in
55% Thread Drill Size
9.25 mm
Square Size
5.50mm
75% Thread Drill Size
9.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
VT-SFT
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Thread Standard
Metric Fine
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 374
Helix Angle
45 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.