Zoro Homepage

Spiral Flute Tap, M10-1.00, Semi-Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # VTSFT5522

  • Zoro # G7655947


product price: $69.05
/ea

Key Features

Overall Length
73.90mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5522
Zoro #
G7655947
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
73.90mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.70mm
Tap Thread Size
M10-1.00
Thread Size
M10x1
Square Size
7.21mm
75% Thread Drill Size
9.00 mm
65% Thread Drill Size
23/64 in
Shank Length
35.80 mm
55% Thread Drill Size
9.25 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Pitch
1.00mm
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Fine
Series
VT-SFT
Helix Angle
45 Degrees
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Thread Limit
D11
Features
Multipurpose Taps
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
6G
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 73.9 mm, Cobalt High Speed Steel, TiCN, Thread Length 18.7 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.