Spiral Flute Tap, M10-1.25, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # VTSFT-TC5523

  • Zoro # G3931711


product price:  $53.89
/ea

Key Features

Overall Length
74.10mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC5523
Zoro #
G3931711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.10mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.90mm
Tap Thread Size
M10-1.25
Square Size
7.21mm
Shank Length
35.80 mm
Thread Size
M10x1.25
75% Thread Drill Size
11/32 in
55% Thread Drill Size
9.10 mm
65% Thread Drill Size
8.90 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Thread Type
Metric Fine
Tap Finish
Black Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Thread Pitch
1.25mm
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Fine
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74.1 mm, High Speed Steel, Black Oxide, Thread Length 18.9 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.