Zoro Homepage

Spiral Flute Tap, M10-1.5, 3 Flutes, Metric

  • Mfr # VTSFT6523

  • Zoro # G3791774


product price: $66.59
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
10.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6523
Zoro #
G3791774
UPC #
4050839547753
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Tap Size
M10
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Thread Size
M10-1.5
Thread Length
18.00mm
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Tap Finish
TiN
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H

Description

Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiN, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.