Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric

  • Mfr # VTSFT-TC5558

  • Zoro # G3794845


product price: $55.79
/ea

Key Features

Overall Length
74.70mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
9.6780mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5558
Zoro #
G3794845
UPC #
4056544556790
Country of Origin
United States

Dimensions

Overall Length
74.70mm
Tap Size
M10
Shank Dia.
9.6780mm
Tap Dimension Type
Metric
Thread Length
19.10mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
Shank Length
35.80 mm
75% Thread Drill Size
8.50 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric
Standards
DIN-ANSI
Series
WGT
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN44EG
Thread Standard
Metric
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.7 mm, High Speed Steel, Black Oxide, Thread Length 19.1 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.