Spiral Flute Tap, M10-1.50, Bottoming, Metric Fine, 3 Flutes, Oxide

  • Mfr # VTSFT6579

  • Zoro # G7662475


product price: $54.89
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6579
Zoro #
G7662475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Shank Length
52.50 mm
65% Thread Drill Size
11/32 in
Square Size
8.00mm
Thread Size
M10x1.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Oxide
List Number
VT-SFT
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
DIN 371
Material Grade - Machining
WP49EG
Thread Standard
Metric
Features
Form E Bottoming Chamfer, Multipurpose Taps
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Limit
6H
Series
VT-SFT
Spiral Direction
Right Hand
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.