Shop WIDIA
See all product information
Create Account
Spiral Flute Tap, M10-1.50, Plug, Metric Coarse, 3 Flutes, TiCN
- Mfr # GT925160
- Zoro # G7671450
product price:Â
$
43.29
/ea
Key Features
Overall Length
74.30mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT925160
- Zoro #
- G7671450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 74.30mm
- Shank Dia.
- 9.68mm
- Tap Dimension Type
- Metric
- Tap Size
- M10
- Thread Length
- 13.40mm
- Tap Thread Size
- M10-1.50
- 75% Thread Drill Size
- 8.50 mm
- 55% Thread Drill Size
- 8.90 mm
- Shank Length
- 36.10 mm
- 65% Thread Drill Size
- 11/32 in
- Square Size
- 7.21mm
- Thread Size
- M10x1.5
- Pitch Diameter Limit
- D6
- Shank Diameter
- 9.68 mm
- Square Width
- 7.21 mm
- Square Length
- 7.21 mm
- Wire Rope Length
- 74.3 mm
- Length
- 74.3 mm
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.3 mm, High Speed Steel, TiCN, Thread Length 13.4 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.