Zoro Homepage

Spiral Flute Tap, M10-1.50, Plug, Metric Coarse, 3 Flutes, TiN

  • Mfr # 19937

  • Zoro # G3693523


product price: $34.99
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19937
Zoro #
G3693523
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
18.65mm
Pitch Diameter Limit
D10
Tap Thread Size
M10-1.50
Square Size
0.2860 in
65% Thread Drill Size
11/32 in
Shank Length
1 11/16 in
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Size
M10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
2364
Thread Direction
Right Hand
Tap Finish
TiN
Standards
ANSI
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N
Series
2364/5364
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Standard
Metric
Spiral Direction
Right Hand
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Pitch
1.50mm
Thread Limit
D6
Tap Shank Standard
ANSI
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.68 mm, High Speed Steel, TiN, Thread Length 18.92 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.