Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M10-1.50, Semi-Bottoming, 2 Flutes, NPT

  • Mfr # GT825046

  • Zoro # G7670306


product price: $61.19
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
9.68mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825046
Zoro #
G7670306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Tap Size
M10
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Thread Length
18.00mm
Tap Thread Size
M10-1.50
Square Size
7.21mm
Shank Length
54.60 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Tap Length Standard
DIN
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Finish
TiN+CrC/C
Tap Thread Type
NPT
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer
Thread Standard
Metric
Material Grade - Machining
WN44EG
Thread Limit
D6
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Series
GT82
Primary Material Application ISO Code
N
Thread Pitch
1.50mm
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI, DIN
Class of Fit
6H
List Number
GT82
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.