Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine

  • Mfr # VTSFT-TC5561

  • Zoro # G3793560


product price: $64.79
/ea

Key Features

Overall Length
85.90mm
Tap Style
Spiral Flute
Tap Size
M12
Shank Dia.
9.3220mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5561
Zoro #
G3793560
UPC #
4056544557124
Country of Origin
United States

Dimensions

Overall Length
85.90mm
Tap Size
M12
Shank Dia.
9.3220mm
Tap Dimension Type
Metric
Tap Thread Size
M12-1.50
Thread Length
23.90mm
Shank Length
41.70 mm
Thread Size
M12x1.5
75% Thread Drill Size
10.50 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Standards
DIN-ANSI
Tap Thread Type
Metric Fine
Series
WGT
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN44EG
Thread Limit
D5
Thread Standard
Metric Fine
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 85.9 mm, High Speed Steel, Black Oxide, Thread Length 23.9 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.