Spiral Flute Tap, M12-1.50, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # VTSFT-TC6527

  • Zoro # G3932089


product price:  $57.29
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6527
Zoro #
G3932089
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
M12
Thread Length
1/2"
Tap Thread Size
M12-1.50
Pitch Diameter Limit
6H
65% Thread Drill Size
27/64 in
Shank Length
50.00 mm
55% Thread Drill Size
10.90 mm
75% Thread Drill Size
10.50 mm
Square Size
7.00mm
Thread Size
M12x1.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiN
Standards
DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Right Hand
Thread Limit
6H
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Primary Material Application
Steel
Helix Angle
45 Degrees
Series
VT-SFT
Thread Pitch
1.50mm
Material Grade - Machining
WU41EG
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 13 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.