Spiral Flute Tap, M12-1.50, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # VTSFT-TC6527

  • Zoro # G3932113


product price:  $46.19
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6527
Zoro #
G3932113
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
M12
Thread Length
1/2"
Tap Thread Size
M12-1.50
75% Thread Drill Size
10.50 mm
Shank Length
50.00 mm
Square Size
7.00mm
55% Thread Drill Size
10.90 mm
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Helix Angle
45 Degrees
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
1.50mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Material Grade - Machining
WP49EG
Thread Standard
Metric Fine
Tap Shank Standard
DIN 374
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Thread Length 13 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.