Spiral Flute Tap, M12-1.75, 3 Flutes, Metric
Mfr # VTSFT6531
Zoro # G3793883
product price: $73.19
/eaKey Features
Overall Length
110.00mm
Tap Style
Spiral Flute
Tap Size
M12
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6531
Zoro #
G3793883
UPC #
4050839603176
Country of Origin
United States
Dimensions
Overall Length
110.00mm
Tap Size
M12
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Thread Size
M12-1.75
Thread Length
21.00mm
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm
Pitch Diameter Limit
H3
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Metric
Standards
DIN-ANSI
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H
Description
Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt High Speed Steel, TiN, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.