Spiral Flute Tap, M14-1.50, Bottoming, Metric Fine, 3 Flutes, Oxide

  • Mfr # VTSFT6588

  • Zoro # G7662621


product price:  $92.15
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
11.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT6588
Zoro #
G7662621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
21.00mm
Tap Thread Size
M14-1.50
Pitch Diameter Limit
6H
Square Size
9.00mm
Thread Size
M14x1.5
75% Thread Drill Size
12.50 mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Shank Length
53.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Tap Grouping
Tap
Standards
DIN 374
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Features
Form E Bottoming Chamfer, Multipurpose Taps
Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
1.50mm
Series
VT-SFT
Material Grade - Machining
WP49EG
Tap Shank Standard
DIN 374
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.